Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :T9FB3217936

MPN #: DWST52082

DeWalt® 8-Drawer Rolling Tool Cabinet, 52"W x 20"D x 36"H, Yellow/Black

Product Description
Proudly made in the USA with global materials, the DeWalt® Tool Storage System takes storage and organization to the next level. This metal storage has many features including the DeWalt® Workshop Storage System for additional organization. Each cabinet comes with two metal rails that mount to the cabinet, and two power tool holsters to store power tools. Additional accessories like a charger mount, bins, standard hooks and more are available to customize and maximize your storage space, each sold separately. Each full-extension soft close, ball-bearing drawer supports 100-150 lbs. and 6 in. x 2 in. casters support up to 2,000 lbs. Internal locking and drawer liners help secure and protect your stored tools.

Features:
  • Additional accessories like a charger mount, bins, standard hooks and more are available to customize and maximize your storage space (each sold separately)
  • Drawers with double slides support up to 150lbs.
  • Internal keyed locking system for security
  • Full-grip tubular side handle for mobility
  • Pre-cut DeWalt® embossed top mat and drawer liners help protect tools
Includes:
  • (1) Tool Cabinet


PRICE
$1,025.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth20 in
Height36 in
Weight240 lbs
Caster Size6 x 2 in
Gauge18 ga

Product Details

TypeRoller Cabinet
ColorYellow/Black
Number of Drawers8
StyleBottom
Capacity2000
Slide TypeBall Bearing
MaterialSteel
Manufacturers Part NumberDWST52082
Drawer Capacity150
Locking SystemKeyed Internal Lock
BrandDeWalt

Warranty

Warranty10 yr