Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :T9FB3169694

MPN #: BA9-1232556

Baileigh Industrial® B-Cart-MF Metal Forming Cart, 1500 lb Cap., 24"W x 12"D x 12"H, Blue/Black

Product Description
The B-Cart-MF is a tool trolley cart designed to be used alongside all of your metal-forming machines. Built on a sturdy plate steel platform, this mobile shop tool cart features a main shelf with pre-cut holes to hold your hammer tooling, 3 pegged side shelves to hold bead roller dies, and 3 flat shelves for everything else. It is also completely modular meaning this tool trolley cart can be customized to fit any need and keep Production rolling in your shop. Configurable to fit your needs.

Features:
  • 3 Main Shelves
  • 1 Main Shelf with 28 holes for Forming Tooling
  • 3 Side Shelves with pegs for Beading Dies
  • Designed in the USA
  • Shop Towel Roll Holder
  • Locking Casters
  • Optional Accessories Available
  • Configurable to Fit Your Needs


PRICE
$1,249.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth12 in
Height12 in
Weight335.1 lbs
Caster Size5 in

Product Details

Assembly RequiredYes
TypeMobile Cart
ColorBlue
SeriesB-CART-MF
Number of Drawers0
StyleRolling
Capacity1500
Number of Doors0
Number of Shelves8
MaterialSteel/Metal
Manufacturers Part NumberBA9-1232556
Locking SystemLocking Casters
BrandBaileigh Industrial

Warranty

Warranty1 yr