Global Industrial
Model # :WB262114BKKD
Global Industrial 8' Outdoor Bench, Backless, Vertical Steel Slat, Black
|
Questions & Answers (0)
Product Description
✓ Pre-drilled mounting holes for surface mounting
✓ Perfect for recess grounds and parks
✓ Slatted design helps prevent moisture buildup or standing water
The Global Industrial 8' Backless Outdoor Bench is a heavy-duty commercial bench that is ideal for train stations, park facilities, shopping areas, courtyards, airports or any other high traffic area. UV stabilized and finished in corrosion and rust resistant powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. 1-Year Limited Warranty.
✓ Perfect for recess grounds and parks
✓ Slatted design helps prevent moisture buildup or standing water
The Global Industrial 8' Backless Outdoor Bench is a heavy-duty commercial bench that is ideal for train stations, park facilities, shopping areas, courtyards, airports or any other high traffic area. UV stabilized and finished in corrosion and rust resistant powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. 1-Year Limited Warranty.
PROMOTIONAL PRICE
$799.00was $849.00
Save $50.00 (6%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 26 in |
| Height | 24 in |
| Weight Capacity | 600 lbs |
| Seat Length | 94 in |
| Seat Width | 23 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Black |
| Color | Black |
| Finish Type | Powder-Coated |
| Material | Steel Slat |
| Frame Material | Steel |
| Arm Type | Fixed |
| Mounting Style | Surface |
| Collection | Steel Slat Collection |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |