Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789805

MPN #: 14-P2-UBLU

UltraSite® Pasadena 2' Modular Wedge Outdoor Bench, Perforated Metal, Ultra Blue

Product Description
The Pasadena Modular Bench is available in 2' length. This outdoor bench is a playful addition to a community park setting.

Features:
  • 23" wide x 20-3/4" deep
  • Seat height is 18" from the ground
  • Powder coated finish
  • 1/4" plate steel reinforced with an 1/4" x 6" steel strip all MIG welded
  • Portable and surface mount


PRICE
$829.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width20-3/4 in
Height18 in
Seat Length23 in
Seat Width20-3/4 in
Seat Height18 in

Product Details

TypeModular Bench
Frame Color FamilyBlue
ColorUltra Blue
MaterialPerforated Metal
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part Number14-P2-UBLU
Mounting StyleSurface
CollectionPasadena
BrandUltraSite