Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB694855GYKD

Global Industrial™ 8' Outdoor Bench with Back, Vertical Steel Slat, Gray

Product Description
✓ Pre-drilled mounting holes for surface mounting
✓ Perfect for outdoor grounds and parks
✓ Slatted design helps prevent moisture buildup or standing water

The Global Industrial™ 8' Outdoor Bench with Back is a heavy-duty commercial bench that is ideal for schools, summer camps, or any outdoor environment requiring seating. Finished in outdoor powder coating, this 5/16" thick, heavy-duty steel durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. 1-Year Limited Warranty.

PRICE
$949.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
949.00
Buy 3 units - 4 units
899.00Save $50.00 (5%)
Buy 5+ units
875.00Save $74.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width26 in
Height31 in
Weight Capacity600 lbs
Seat Length94 in
Seat Width17 in
Seat Height17-1/2 in

Product Details

Assembly RequiredYes
TypeBacked Bench
Frame Color FamilyGray
ColorGray
Finish TypePowder-Coated
MaterialSteel Slat
Frame MaterialSteel
Arm TypeFixed
Mounting StyleSurface
CollectionSteel Slat Collection
BrandGlobal Industrial

Warranty

Warranty1 Year yr