Model # :WBB427658
MPN #: 08WM
#8 Machine Screw Washer Zinc - Pkg of 10000
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | #8 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 10000 |
Related Products
Nord Lock Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 1/2" - Pkg of 200 Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry and ...
Nord Lock Wedge Locking Washer - Carbon Steel - Zinc - M8 (5/16") - Large O.D. - Pkg of 20 Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry ...
10-32X1/2 Slotted Hex Washer External Sems Machine Screw Fully Threaded Zinc Bake. Hex washer head offers advantages of hex head, plus greater protection to mating surface.
Nord Lock Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M16 (5/8") - Pkg of 8 Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry ...
Nord Lock Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M14 (9/16") - Pkg of 10 Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry ...