Model # :WBB403750
MPN #: 1108ESW
10-32X1/2 Slotted Hex Washer External Sems Machine Screw Fully Threaded Zinc Bake, Pkg of 5000
|
Questions & Answers (0)
Product Description
10-32X1/2 Slotted Hex Washer External Sems Machine Screw Fully Threaded Zinc Bake. Hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$859.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | 10-32 |
| Head | Hex Washer |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 5000 |
| Manufacturers Part Number | 1108ESW |