Chattanooga® 8 oz. Gel Warmer, 3 Bottle Capacity, Conduction Heat For E-1/E-2
Write a Review
|
Questions & Answers (0)
Product Description
Non-electric warmer hangs on the front of the Hydrocollator E-1 or E-2 heating units uses the unit's warmth to keep lotion or gel at a comfortable temperature. Dimensions: 12"x 4"x 8".
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 4 in |
| Weight | 2 lbs |
| Size | 8 oz. |
Product Details
| Type | Lotion Warmer |
| Color | Silver |
| Capacity | 3 Bottles |
| Material | Steel |
| Description | Lotion Warmer - Conduction Heat For E-1/E-2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 02-2100 |
| Brand | Chattanooga |
Warranty
| Warranty | 1 yr |