Vollrath® 8 Oz. Orange Nsf Heavy Duty Ladle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Now with Agion®. Accurate bowl dimensions insure consistent capacities. Capacities clearly stamped on product for easy identification. Heavy-gauge stainless steel shafts and bowls for longer life. Plastic-coated handle is heat resistant up to 180°F (82°C). One-piece construction for easy cleaning. Hooked handle to prevent sliding and for easy storage. Jacob's Pride® warranty does not cover Kool-Touch® coating. Orange finish. 8 ounce capacity. Sold in package quantity of 12. Priced each.
PRICE
$515.40 Sold in packages of 12 / $42.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 in |
| Diameter | 4 in |
Product Details
| Capacity | 8 oz |
| Material | Stainless Steel and Plastic |
| Package Quantity | 12 |
| Description | Ladles With Color-Coded Kool-Touch® Handles, 4 Inches Bowl Diameter, 12-5/8 |
| Color | Silver |
| Manufacturers Part Number | 4980865 |
| Brand | Vollrath |