Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paragon

Model # :WBB849468

MPN #: 2028A

Paragon 2028A Pro-Deluxe Warmer Ladle Unit, 9-1/4"W x 11-3/4"D x 9"H - Model A

Product Description
Paragon 2028A Pro-Deluxe Warmer Ladle Unit - Model A

NEW.... The Pro-Deluxe warmer comes with vegetable insert jar, one-ounce ladle and lid. Features a stainless steel body, lighted master ON/OFF toggle switch and it uses a 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long.

Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more. Heats up to 200 degrees Fahrenheit and is great for nacho cheese, caramel, fudge, soups, sauces, chili or almost anything else that needs to be heated.

Features

  • Includes 1 oz ladle, stainless steel vegetable jar and lid.
  • ETL tested and approved to UL 197 and NSF-4.
  • This unit is NOT intended for butter.
PRICE
$255.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/4 in
Depth11-3/4 in
Height9 in
Size9-1/4 x 11-3/4 x 9 in

Product Details

TypeWarmer
Hertz60 Hz
Capacity#10 Can
Voltage120 V
Includes1 Oz Ladle
MaterialStainless Steel
DescriptionPro-Deluxe Warmer Heated Spout Front Controls
Watts500 W
Manufacturers Part Number2028A
BrandParagon

Warranty

Warranty3 Years On Parts

Compliance & Certifications

CertificationsETL Tested To UL Standards, CSA, NSF