Vollrath® 8 Oz. Perforated Black Spoodle® - Round - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Reduce waste and maximize serving efficiency. Capacities clearly stamped on shaft for easy size identification. One-piece construction is durable and sanitary. Textured handle surface prevents slippage while in use. High temperature patented nylon handle - heat resistant to 450°F (232°C). Mirror-finished stainless steel shafts and bowls are resistant to corrosion. Built-in stopper notch prevents Spoodle from sliding into food product. Ergonomic design offers comfort and reduces hand fatigue. Black finish. 8 ounce capacity. Sold in package quantity of 12. Priced each.
PRICE
$291.00 Sold in packages of 12 / $24.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/16 in |
| Diameter | 4 in |
Product Details
| Capacity | 8 oz |
| Material | Stainless Steel with Nylon Handle |
| Package Quantity | 12 |
| Description | Perforated One-Piece Heavy-Duty Spoodle® Utensil, 4 Inches Round Bowl Diame |
| Color | Black |
| Manufacturers Part Number | 6432820 |
| Brand | Vollrath |