Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2255488

MPN #: STP-8Z-400A

Sealer Sales Stand Up Zip Pouches, 8 oz., 5-7/8"W x 9"L, 4 Mil, Clear, 500/Pack

Product Description
Sealer Sales STP-8Z-400A 8 oz. Stand Up Zip Pouches 4 mil, Clear, 500/Case

Foil and clear stand up pouches come with a convenient tear notch. Sticking front and back labels are made easy due to the flat surface. There are also options of one-side clear so customers can view products instantly.

Features:
  • 8 oz. (225g) stand up pouch
  • Material Composition: PET/LLDPE
  • Thickness: 4 mil
  • Color: Clear
  • Approximate Size: 5-7/8"W x 9"H + 3-1/2"G (150mm x 230mm + 90mm)
  • Package Quantity: 1,000 Pieces/Case
  • With Zipper


PRICE
$135.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
135.95
Buy 3 units - 5 units
129.95Save $6.00 (4%)
Buy 6+ units
125.95Save $10.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width5-7/8 in
Thickness4 mil
Size8 oz.
Gusset3-1/2 in

Product Details

Package Quantity500
ColorClear
Manufacturers Part NumberSTP-8Z-400A
For Use WithHand Sealers, Direct/Constant Heat Sealers
BrandSealer Sales