Gusseted Bags, 8"W x 4"D x 18"L, 2 Mil, Clear, 1000/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Gusseted Bags on a Roll, 8" x 4" x 18" 2 Mil Clear, 1000 per Roll
All of the clear Gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meet FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction throughout with a durable bottom seal. Wound on a 3" core with 1" diameter core plug. See our Tubing Dispensers for easy dispensing. Close bags with heat sealers, bag ties or twist ties. Bags open along width.
All of the clear Gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meet FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction throughout with a durable bottom seal. Wound on a 3" core with 1" diameter core plug. See our Tubing Dispensers for easy dispensing. Close bags with heat sealers, bag ties or twist ties. Bags open along width.
PRICE
$96.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 8 in |
| Depth | 4 in |
| Side Gusset | 4 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1000 |
| Description | Gusseted Poly Bag Roll |
| Color | Clear |
| Manufacturers Part Number | 1580R |
| Number of Bags per Roll | 1,000 |
| Brand | Laddawn |
| Recyclable | Yes |