Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3787868

MPN #: DWZ90601

Tekton 8 Piece Square & Torx Screwdriver Set with Open Top Drawer & Rack

Product Description
Features:
  • Part of the L-BOXX® Stacking Organization System - This module easily integrates with all other components in the L-BOXX® family of products
  • Secure Latch Connection - Press both side handles in and lift up to remove the rack from the stack
  • Quick Access Drawers - Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
  • Optimized Laser-Marked Foam Layouts - We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
  • Two Color Foam - Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
Includes:
  • Square #1, #2
  • Torx: T10, T15, T20, T25, T27, T30
  • Two-Layer Foam
  • Open Top Drawer
  • Stacking Drawer Rack


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeTorx T10 - T30, Square #1 - #2

Product Details

Handle MaterialPolypropylene/TPE
Number of Pieces8
MaterialSteel
DescriptionSquare & Torx Screwdriver Set
Handle Color FamilyRed/Black
Manufacturers Part NumberDWZ90601
Tip TypeSquare, Torx
Handle TypeStraight
BrandTekton