- The three component ergonomically designed handle provides comfort and maximum grip even with oily hands
- Black oxide tips prevent chipping of chrome to reduce possible contamination at work location
- Chrome blades prevent corrosion and can be easily cleaned
Williams® 6 Piece SuperTorque Torx® Screwdriver Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$78.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | T10 - T30 |
Product Details
| Number of Pieces | 6 |
| Description | Torx Screwdriver Set |
| Handle Color Family | Black |
| Manufacturers Part Number | JHWSPRS-6T |
| Tip Type | Torx |
| Handle Type | Straight |
| Brand | Williams |