Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3787879

MPN #: DWZ90600

Tekton 10 Piece Phillips & Slotted Screwdriver Set with Open Top Drawer & Rack

Product Description
Features:
  • Part of the L-BOXX® Stacking Organization System - This module easily integrates with all other components in the L-BOXX® family of products
  • Secure Latch Connection - Press both side handles in and lift up to remove the rack from the stack
  • Quick Access Drawers - Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
  • Optimized Laser-Marked Foam Layouts - We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
  • Two Color Foam - Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
Includes:
  • Phillips: #0, #1, #2, #3
  • Slotted: 3, 3.5, 4, 5.5, 6.5, 8 mm
  • Two-Layer Foam
  • Open Top Drawer
  • Stacking Drawer Rack


PRICE
$125.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizePhillips #0 - #3, Slotted 3 - 8 mm

Product Details

Handle MaterialPolypropylene/TPE
Number of Pieces10
MaterialSteel
DescriptionPhillips & Slotted Screwdriver Set
Handle Color FamilyRed/Black
Manufacturers Part NumberDWZ90600
Tip TypeSlotted, Phillips
Handle TypeStraight
BrandTekton