Stanley 8" Premium Scissors, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The legendary Stanley quality and premium performance for your multipurpose or crafting needs. Three times harder than stainless steel, the thick long-lasting titanium coated blades are wear-resistant -- perfect for tough jobs.
PRICE
$10.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 8" Premium Scissors |
| Type | Everyday Scissors |
| Material | Metal/Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | SCI8TINS |
| Brand | Stanley |