Westcott® All Purpose Value Scissors, 8"L Bent, Red
Write a Review
|
Questions & Answers (0)
Product Description
Westcott® All Purpose Value Scissors, 8"L Bent, Red
All-purpose 8" scissors with bent, plastic handles are ideal for light everyday use in the home or office. Lightweight, durable, stainless steel blades are corrosion-resistant. Scissors can be used by left-handed or right-handed cutters.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
All-purpose 8" scissors with bent, plastic handles are ideal for light everyday use in the home or office. Lightweight, durable, stainless steel blades are corrosion-resistant. Scissors can be used by left-handed or right-handed cutters.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$6.90
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Red |
| Style | All Purpose Scissor |
| Material | Stainless Steel Blade |
| Handle | Bent |
| Hand | Left or Right |
| Description | All Purpose Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | ACM10703 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |
Warranty
| Warranty | 5 yr |