Made for easy sharing, the functional scissor caddy and scissor combination is perfect for schools, daycares, preschools, group settings, and more. The durable scissor tote is designed for a busy setting - the cups sit sturdily in the tote and are easily removed for convenient sharing and cleaning.
Stanley Scissor Caddy with 24 Assorted Color Pointed Tip Kids Scissors, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Scissor Caddy with 24 Assorted Color Pointed Tip Kids Scissors |
| Type | Kids & Classroom Scissors |
| Material | Metal/Plastic |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | SCICAD-PT24 |
| Brand | Stanley |