Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB694555GN

Global Industrial™ 8' Rectangular Picnic Table, Perforated Metal, Green

Product Description
✓ Strong, lightweight perforated metal mesh promotes airflow
✓ Green thermoplastic coating resists corrosion, fading & heat accumulation
✓ Includes stainless steel hardware, (16) acorn safety caps, & (8) bag hooks

DESIGNED FOR OUTDOORS:
Ideal for any outdoor setting, including hospitals, healthcare facilities, office buildings, and restaurants. Smooth, glossy thermoplastic exterior coating on the tabletop & benches is UV-resistant to protect from fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

BUILT TO CARRY THE LOAD:
High weight capacities for the tabletop & benches ensure a safe & comfortable experience with a 900-pound capacity per bench and 1000-pound weight capacity for the tabletop.

COMFORTABLE SEATING:
This 8' rectangular tabletop can hold all the food & beverages users bring, while the two bench seats measure 96" long x 12" wide, allowing multiple adults to easily fit on each bench. The smooth surface, beveled edges, and rounded corners ensure a safe & comfortable experience. Bench height measures 17" from the ground to make it easy to sit down & stand up. A center hole accepts umbrella poles up to 1-1/2" in diameter.

RESISTANCE TO THEFT & VANDALISM:
Welded mounting tabs on the frame allow the table to be permanently anchored to concrete, asphalt, and other surfaces to deter theft. The punched hole pattern of the perforated metal makes an unappealing surface for graffiti and paint does not adhere well to the thermoplastic coating, making it easy to clean.

INDUSTRIAL STRENGTH:
Heavy-duty perforated metal mesh benches & tabletop promotes airflow, limits snow & dust accumulation and standing water. The perforations punched into the metal are precisely placed to avoid the edges and assembly points, providing additional strength with a clean & elevated look versus expanded metal. Heavy-gauge galvanized tubular steel frame is finished in a corrosion-resistant black powder coat. Stainless steel hardware won't rust or corrode over time and comes with plastic protective acorn nuts that prevent injuries from rubbing against exposed bolt ends.

  • Limited 7-Year Warranty
  • PRICE
    $949.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    949.00
    Buy 3 units - 4 units
    899.00Save $50.00 (5%)
    Buy 5+ units
    875.00Save $74.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length96 in
    Width62 in
    Height29-1/2 in
    Seat Length96 in
    Seat Width12 in
    Seat Height17 in
    Table Width30 in
    Table Length96 in

    Product Details

    Assembly RequiredYes
    TypeTraditional Picnic Table
    Frame Color FamilyBlack
    ColorGreen
    Cushion IncludedNo
    MaterialPerforated Metal
    Frame MaterialSteel
    Manufacturers Part Number694555GN
    Mounting StyleSurface
    CollectionPerforated Metal Collection
    ShapeRectangular
    BrandGlobal Industrial