TMX 8" SET-TRU 4-Jaw Scroll Chuck Scroll Chuck Rotary Table
Write a Review
|
Questions & Answers (0)
Product Description
TMX 8in SET-TRU Steel Body 4-Jaw Scroll Chuck Package for HAAS® HRTA6 Rotary Table (Includes: Chuck, Mounting Adapter, Bolts), TMX by Toolmex
PRICE
$3,895.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Chuck Size | 8 in |
Product Details
| Type | Jaw Chuck |
| Number of Pieces | 6 |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-950-HRTA6-TS-4 |
| Chuck Type | Scroll |
| Brand | TMX |