8" Special Slatwall Hooks, Zinc - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
SlatWall Hooks constructed from welded steel - fits all standard slatwall panels and fixtures. No need for fasteners or tools - simply attach and remove from recessed slats.
PRICE
$118.00 Sold in packages of 100 / $1.18 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Hook |
| Material | Steel |
| Package Quantity | 100 |
| Color | Silver |
| Manufacturers Part Number | SW/UH8 |
| Brand | Amko Displays |