Triton Products DuraHook Wall Organizer, 24 Hooks, 2 DuraBoards, 4 pc Bin System & Mounting Kit
Write a Review
|
Questions & Answers (0)
Product Description
Triton 990-S DuraHook Wall Organizer (24 Hooks, 2 DuraBoards, 4 pc Bin System & Mounting HW Kit)
DuraHook is a complete wall storage system consisting of DuraBoard® polypropylene pegboards, an assortment of DuraHook™ locking pegboard hooks and plastic hanging bin system for small items. Whether storing garden, hand or craft and hobby tools, sports equipment or small items, wall organizer handles it easily. Everything required to start orgainizing your items is in one box that takes minutes to mount to any flat wall surface. Included in the system are: (2) 22 in. x 18 in. x 1/8 in. polypropylene pegboards, (4) 1 in. single rod, 30 degree bend hooks, (2) medium standard spring clips, (2) large extended spring clip/spray can holder, (2) 5 in. double loop hooks, (2) large standard spring clips, (2) extended spring clips, (2) 2-1/4 in. curved hooks, (4) 4 in. single rod, 30 degree bend, (2) 2.75 in. double rod, (2) plier/wrench holders, (54) pc. spacer kit with (18) spacers, (18) 2" wood screws and (18) plastic wall anchors, (2) plastic bins and (2) BinClip™ bin holders.
DuraHook is a complete wall storage system consisting of DuraBoard® polypropylene pegboards, an assortment of DuraHook™ locking pegboard hooks and plastic hanging bin system for small items. Whether storing garden, hand or craft and hobby tools, sports equipment or small items, wall organizer handles it easily. Everything required to start orgainizing your items is in one box that takes minutes to mount to any flat wall surface. Included in the system are: (2) 22 in. x 18 in. x 1/8 in. polypropylene pegboards, (4) 1 in. single rod, 30 degree bend hooks, (2) medium standard spring clips, (2) large extended spring clip/spray can holder, (2) 5 in. double loop hooks, (2) large standard spring clips, (2) extended spring clips, (2) 2-1/4 in. curved hooks, (4) 4 in. single rod, 30 degree bend, (2) 2.75 in. double rod, (2) plier/wrench holders, (54) pc. spacer kit with (18) spacers, (18) 2" wood screws and (18) plastic wall anchors, (2) plastic bins and (2) BinClip™ bin holders.
PRICE
$74.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 1/8 in |
| Height | 18 in |
| Weight Capacity | 50 lbs |
| Weight | 7 lbs |
Product Details
| Type | Pegboard Kit |
| Color | White |
| Finish | Zinc Plated |
| Material | Steel/Polypropylene |
| Package Quantity | 30 |
| Manufacturers Part Number | 990-S |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |