8 Step 16"W Navigator All-Directional Steel Safety Ladder w/ Standard Rails - Nav-8RS
Write a Review
|
Questions & Answers (0)
Product Description
8 Step 16"W All-Directional Steel Safety Ladder w/ Standard Rails - Nav-8RS
The Navigator is ideal for retail environments that are looking for a safer alternative to A-Frame Ladders. It's compact base is designed to give the store or warehouse employee the ability to safely access stock in the most challenging areas. The raised base frame allows the ladder to straddle corners when turning. In addition the All-Directional caster design provides 360 degree maximum maneuverability. Employees will love the easy maneuverability, the extra support of the top and side handrails and the comfort of the 14" deep top step. The patented weight actuated lock step prohibits the use of the ladder while in the rolling position. 450 lb. capacity.
The Navigator is ideal for retail environments that are looking for a safer alternative to A-Frame Ladders. It's compact base is designed to give the store or warehouse employee the ability to safely access stock in the most challenging areas. The raised base frame allows the ladder to straddle corners when turning. In addition the All-Directional caster design provides 360 degree maximum maneuverability. Employees will love the easy maneuverability, the extra support of the top and side handrails and the comfort of the 14" deep top step. The patented weight actuated lock step prohibits the use of the ladder while in the rolling position. 450 lb. capacity.
PRICE
$1,199.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 57 in |
| Weight Capacity | 450 lbs |
| Weight | 176 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 14 in |
| Step Width | 16 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Weight Actuated |
| Type | Standard Rail |
| Number of Steps | 8 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Abrasive |
| Material | Steel |
| Manufacturers Part Number | Nav-8RS |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | OSHA and ANSI |
| Environmentally Friendly | Yes |