8 Step 24"W Perforated All Directional Steel Rolling Ladder w/ Cal OSHA Handrail
Write a Review
|
Questions & Answers (0)
Product Description
8 Step 24"W Perforated All Directional Steel Rolling Ladder w/ Cal OSHA Handrail
STANDARD ANGLE
STEEL ROLLING LADDER
Moves laterally to fit in tight corners and close to shelves. Perfect for confined areas and narrow aisles. Pivots in its own radius. Unique five caster design. Easy to use heavy-duty rugged foot pedal activated lockstep. 14" deep top step. Perforated Step is a solid surface with perforations for slip resistance. 450 lb. capacity. Meets OSHA and ANSI requirements.
STANDARD ANGLE
STEEL ROLLING LADDER
Moves laterally to fit in tight corners and close to shelves. Perfect for confined areas and narrow aisles. Pivots in its own radius. Unique five caster design. Easy to use heavy-duty rugged foot pedal activated lockstep. 14" deep top step. Perforated Step is a solid surface with perforations for slip resistance. 450 lb. capacity. Meets OSHA and ANSI requirements.
PRICE
$829.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 61 in |
| Weight Capacity | 450 lbs |
| Weight | 158 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Step Width | 24 in |
| Handrail Height | 42 W/Midrail on Top Step in |
Product Details
| Assembly Required | Yes |
| Type | Standard |
| Number of Steps | 8 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | CAL PIP-8-32P |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | Cal OSHA and ANSI |
| Environmentally Friendly | Yes |