Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB2223430

MPN #: CAL PIP-8G

8 Step 16" W Grip All Directional Steel Rolling Ladder w/ Cal OSHA Handrail

Product Description
8 Step 16" W Grip All Directional Steel Rolling Ladder w/ Cal OSHA Handrail

STANDARD ANGLE
STEEL ROLLING LADDER

Moves laterally to fit in tight corners and close to shelves. Perfect for confined areas and narrow aisles. Pivots in its own radius. Unique five caster design. Easy to use heavy-duty rugged foot pedal activated lockstep. 14" deep top step. Grip Step is heavy duty Industrial Grade with maximum slip resistance. 450 lb. capacity. Meets OSHA and ANSI requirements.

PRICE
$969.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth61 in
Weight Capacity450 lbs
Weight140 lbs
Height to Top Step/Platform6 ft 8 in
Step Width16 in
Handrail Height42 W/Midrail on Top Step in

Product Details

Assembly RequiredYes
TypeStandard
Number of Steps8
ColorGray
Percent Recycled Content100%
Step TypeSerrated
MaterialSteel
Manufacturers Part NumberCAL PIP-8G
Step Angle59 °
BrandBallymore

Compliance & Certifications

CertificationsCal OSHA and ANSI
Environmentally FriendlyYes