8 Step 16"W Stainless Steel Fold and Store Rolling Ladder - Heavy Duty Serrated Grating - SSFAWL-8G
Write a Review
|
Questions & Answers (0)
Product Description
This ladder can be easily folded for storage or transportation and offers "tilt and roll" mobility when setup. Type T304 stainless steel is ideal for corrosive environment or general warehouse applications. 2.5" diameter rubber pads on front keep ladder secure. Large 10" rubber semi-pneumatic wheels roll easily on rough surfaces. Step treads are 16" wide and ladder comes with a 14" deep top step. Tilt and roll mobility allows for easy maneuverability of ladder. Built to OSHA and ANSI standards. 32"Wx66"D base dimensions. 16"Wx14"Dx80"H top step dimensions.
Note: Cal-OSHA Kit model B190127 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model B190127 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$2,549.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Width | 32 in |
| Height | 113 in |
| Weight Capacity | 350 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 14 in |
| Step Width | 16 in |
| Handrail Height | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Rolling Ladder |
| Number of Steps | 8 |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Serrated |
| Material | Stainless Steel |
| Manufacturers Part Number | SSFAWL-8G |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI & OSHA |
| Environmentally Friendly | Yes |