Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ballymore

Model # :WB253807

MPN #: LS3247

3 Step Lock-N-Stock Folding Ladder - LS3247

Product Description
LOCK-N-STOCK FOLDING ROLLING LADDERS
3 Step Ladder
Simply fold & roll these step ladders where and when you need it! These heavy duty welded steel ladders are rated to withstand 350 lbs. Folds to only 10"D for compact storage. Rolling ladders lock in folded or open position for operator safety. These steel ladders have a 58 degree slope with 7"D steps for easy climbing. Folding ladders measure 24"W. Blue powder coat finish. Meets ANSI 14.2 standards. Folded Size: 10" x 24" x 52"

PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width24 in
Height50-1/2
Weight Capacity350 lbs
Weight44 lbs
Height to Top Step/Platform28-1/2 ft-in
Top Step Depth7 in
Step Width16 in

Product Details

Assembly RequiredNo
TypeFolding Ladder
Number of Steps3
Percent Recycled Content100%
Step TypePerforated
MaterialSteel
Manufacturers Part NumberLS3247
Step Angle59 °
BrandBallymore

Compliance & Certifications

CertificationsANSI
Environmentally FriendlyYes