Ballymore 8-Step Narrow Hybrid Rolling Safety Ladder, 450 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Introducing Ballymore's New Hybrid Ladder. 8-Step Narrow Hybrid Ladder made of both Steel and Aluminum - Aluminum Stair section makes it Light Weight for easy manuverability, All Directional, Steel raised base, Lift Assist Lockstep, patent pending gas spring casters. 80" top step height, 16" step width, 14" Deep Top Step Perferated Tread
PRICE
$865.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-1/2 in |
| Width | 27-1/2 in |
| Height | 116 |
| Weight Capacity | 450 lbs |
| Weight | 141 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 14 in |
| Step Width | 16 in |
| Handrail Height | 33 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Lift Assist Lock Step |
| Type | Hybrid Rolling Ladder |
| Number of Steps | 8 |
| Color | Silver |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Aluminum, Steel |
| Description | Narrow Hybrid Ladder |
| Manufacturers Part Number | HY-LA-082414P |
| Step Angle | 56 ° |
| Brand | Ballymore |