Tri-Arc 8 Step Crossover Leg Kit
Write a Review
|
Questions & Answers (0)
Product Description
U-Design Crossover 8 step leg kit. This is required when ordering more than 3 span bridges to provide support. Used for all 8 step height crossover configurations. Powder coated yellow finish.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with ladder units, turn platforms, and/or crossover bridges as required.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with ladder units, turn platforms, and/or crossover bridges as required.
PRICE
$269.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 31 in |
| Height | 122 in |
| Weight Capacity | 1000 lbs |
| Weight | 40 lbs |
| Height to Top Step/Platform | 80 in |
| Platform Height | 6'8" ft |
Product Details
| Assembly Required | Yes |
| Lock Type | Floor Mounting Plates |
| Type | Leg Kit |
| Number of Steps | 8 |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | ULK0824 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |