Manitowoc Leg Kit, for CNF0201/CNF0202 (set of 4)
Write a Review
Questions & Answers (0)
For use with Global Industrial Item Numbers: WBM2096470, WBM2096471, WBM2096471, and WB243105.
Specifications
Product Details
| Manufacturers Part Number | K00345 |
| Type | Accessory |
| Color | Silver |
| Brand | Manitowoc |
Related Products
The ManitowocCNP0202A-161L lever dispensing ice maker and water dispenser will produce up to 315 lbs.of bite-sized ice per day at 70° air/50°F water or 222 lbs. per day at 90° air/ 70°F water. The unit has a 20 lb. ice bin storage capacity & new DuraTech™ front panel for easy cleaning and reduced hard water staining. The blue LED light provides dispensing visibility in rooms with limited or low lighting. The unit measures 16-1/4"W x 24"D x 42"H and uses R404A refrigerant. Ice machines are factory pre-wired with a 6' (180 cm) power cord and NEMA 5-15P-plug ...
Manitowoc Luminice II Virus and Bacteria Inhibitor Features: For use on Manitowoc NEO Undercounters Defends Against Viruses and Bacteria – uses a uniquely designed 254 nm UVC germicidal class light and 185 nm UVV light to create COP (Cold Oxygen Plasma) Reduced Yeast and Bacteria Growth – proven by independent lab testing to inhibit the growth of yeast and bacteria for a cleaner Ice Machine Easier Cleaning – reduced slime build up and speeds the regularly scheduled cleaning process. Fully Integrated Design – device mounts inside the Indigo NXT ice machine, powered by the board and is ...
Manitowoc Luminice II Virus and Bacteria Inhibitor Features: For use on Manitowoc Indigo NXT models 300 lbs to 1200 lbs Defends Against Viruses and Bacteria – uses a uniquely designed 254 nm UVC germicidal class light and 185 nm UVV light to create COP (Cold Oxygen Plasma) Reduced Yeast and Bacteria Growth – proven by independent lab testing to inhibit the growth of yeast and bacteria for a cleaner Ice Machine Easier Cleaning – reduced slime build up and speeds the regularly scheduled cleaning process. Fully Integrated Design – device mounts inside the Indigo NXT ice machine, powered by ...
Large production capacity production that works well in nursing home and breakroom applications. Nugget ice provides a high quality, soft chewable texture while still providing maximum cooling effect. Small pieces of nugget ice make these machines perfect for dispensing, blended beverages, cold therapy, and ice/water needs. This countertop unit will produce up to 315 lbs.of bite-sized ice per day at 70° air/50°F water or 222 lbs. per day at 90° air/70°.F water. Trouble-free ice dispensing - simply place cup under chute and activate. Unit has 20 lb. ice bin storage ...
Ice Storage Bin Adapter Kit Designed for a 22" Indigo, Indigo NXT, RFF, RNF, ice machine on a 30" B-Series Bin, D-400 Bin, D-570 Bin, or 30" Hotel Ice Dispenser. Cannot be used with IB Models.