Tri-Arc 8 Step Steel Stock Picking Ladder, Grip Strut Tread
Write a Review
|
Questions & Answers (0)
Product Description
Three sturdy 24" x 24" shelves (two on 6 and 7 step) hold 50 lbs. each. Large, slip-resistant 24" x 20" top step. 42" high handrails. Easy-rolling 4" polypropylene wheel casters (2 swivel, 2 rigid). 450 lb. capacity. Powder coat finish. Fully welded, assembled.
Note: Cal-OSHA Kit model640248 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model640248 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$1,899.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 34 in |
| Height | 116 |
| Weight Capacity | 450 lbs |
| Weight | 185 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 24 in |
| Step Width | 20 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Stock Picking Ladder |
| Number of Steps | 8 |
| Color | Gray |
| Number of Shelves | 3 |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | KDSP108242 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |