Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wildeck

Model # :WBB2110368

MPN #: WG-ESR-8

Wildeck® EdgeGard™ 96" Straight-Rail Dock Gate

Product Description
Strong balanced construction withstands 200 lbs. top rail pressure. Counterbalanced gas cylinders allow easy lifting and safe gate operation. EdgeGard™ Gate top rails are 42" high (above floor level) when closed. Requires minimal floor space and is easily assembled and installed (appropriate anchors are required.) Meets the OSHA 1910.23 load force protection requirement. Includes a one-year warranty.

PRICE
$1,599.00

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width8 ft

Product Details

TypeDual Vertical Lift Gate
MaterialSteel
ColorYellow
Manufacturers Part NumberWG-ESR-8
BrandWildeck