FabEnCo Dual Vertical Lift Safe, Fits 120", Clear Opening, Safety Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The Dual Vertical Lift Gate provides wide coverage against falls while maintaining a height clearance. Gas struts make for easy operation and the gate is perfect for loading docks, mezzanines or any large coverage areas. Locking feature provides safety from any push or full resistance while exceeding 200 lbs. of protection. The Dual Vertical Lift Gate is available in 8' and 10' width coverage. This gates inside opening is 12'. The outside opening is 13'. Easy to install using basic tools. Available in safety yellow powder coating and custom orders. Meets or exceeds OSHA 1910.23 (c) Standards.
PRICE
$2,279.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 15 ft |
| Height | 9 ft 5 in |
| Weight | 98 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dual Vertical Lift Gate |
| Color | Yellow |
| Opening | 10 ft |
| Finish Type | Powder-Coated |
| Material | Carbon Steel |
| Manufacturers Part Number | DVG15-144PC |
| Brand | FabEnCo |
Compliance & Certifications
| Certifications | Meets Or Exceeds 1910.23 (c) Standards |