Lockable Gate Latch
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1 in |
| Depth | 12 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Type | Gate Latch |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | CL71116 |
| Brand | Jewett-Cameron |
Warranty
| Warranty | 90 Days days |
Related Products
Swivel dock gates are ideal for securing loading docks, parking lots, or other pathways. The gate features a steel construction for durability and a yellow powder coat finish for clear visibility. A chain and chain slots are provided on the ends of the gate arms for securing the gate in the close position, for added safety. Four built-in tabs are included on each gate (eight tabs per pair). These tabs allow a sign to be attached and secured in place between the upper and lower bars of the gate. The open design makes it easy for single or double sided signs to be utilized. Standard and ...
The Dual Vertical Lift Gate provides wide coverage against falls while maintaining a height clearance. Gas struts make for easy operation and the gate is perfect for loading docks, mezzanines or any large coverage areas. Locking feature provides safety from any push or full resistance while exceeding 200 lbs. of protection. The Dual Vertical Lift Gate is available in 8' and 10' width coverage. This gates inside opening is 12'. The outside opening is 13'. Easy to install using basic tools. Available in safety yellow powder coating and custom orders. Meets or exceeds OSHA 1910.23 (c) Standards.
The DG Series Dock Gate provides protection against falls from loading docks. Custom gas struts make the vertical gate easy to open, and tapered guides on the receiver post make for easy alignment when closing. The Dock Gate is available in both 8' and 10' widths. It takes up minimal space and is easy to install using basic tools. Meets or exceeds OSHA Standards. Determining the proper gate size for your application only requires the measurement of the inside clear opening. Carbon steel with safety yellow powder coat finish.
Strong balanced construction withstands 200 lbs. top rail pressure. Counterbalanced gas cylinders allow easy lifting and safe gate operation. EdgeGard™ Gate top rails are 42" high (above floor level) when closed. Requires minimal floor space and is easily assembled and installed (appropriate anchors are required.) Meets the OSHA 1910.23 load force protection requirement. Includes a one-year warranty.
Strap Barrier™ Retractable Dock Door Safety Strap w/ Proximity Sensor helps keep dock workers safe. Ideal for cross docks and facilities that leave dock doors open. High visibility dock barrier helps workers be aware of loading dock edges. Strap is retractable to keep clear of door opening when not in use. Yellow powder coated steel housing with high strength yellow nylon strap. Spring loaded retractable strap with soft recoil. 15' L retractable length. 20' Length available, call for details.Safety Strap with Sensor requires use of Safety Signal (sold separately) to act as a ...