Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2184624

MPN #: 1B.814

#8 Tamper-Proof Security Spanner Bit - 1/4" Hex Shank

Product Description
#8 Tamper Resistant Spanner Bit - 1/4" Hex Shank

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Snake Eyes Screws

PRICE
$3.35

Min. purchase quantity is 12
12
12
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hex Shank1/4
Size#8
Unit of MeasurementInch (Imperial)

Product Details

DriveSpanner
Country of OriginImport
Package Quantity1
DescriptionTamper-Resistant Bit
Manufacturers Part Number1B.814
BrandTamperproof Screw