#10 Tamper Resistant Spanner Bit - 1/4" Hex Shank
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Snake Eyes Screws
#10 Tamper-Proof Security Spanner Bit - 1/4" Hex Shank
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.35
12
12
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hex Shank | 1/4 |
| Size | #10 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Spanner |
| Country of Origin | Import |
| Package Quantity | 1 |
| Description | Tamper-Resistant Bit |
| Manufacturers Part Number | 1B.1014 |
| Brand | Tamperproof Screw |