Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RUD

Model # :WBB2795298

MPN #: 7909319

RUD 8 Ton, M30, Pivot, Swivel Load Ring

Product Description
Lifting points rotates 360 degrees. Pivoting 180 degrees. Unique RUD spring mechanism. Swivel joint in the lifting ring axis. Round lifting ring (no kinking possible). Rotating combination head with RUD ICE-Bolt. Wear indicators. Unsymmetrical application of force. Available in Metric or UNC thread. Maximum operation temperature range WITHOUT reduction of WLL -40 to 100 degree Celsius. MAximum operation temperature WITH reduction of WLL 350 degree Celsius.

PRICE
$615.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-13/16 in
Width5-13/16 in
Height2-15/16 in
Weight Capacity14080
Weight5.66 kg lbs
Dimension T183 in
Dimension K148
Dimension B29 in
Dimension L110
Dimension J46 in
Dimension D75 in
Dimension E75 in
Dimension F41.5
Dimension C27 in
Bail Opening2.9375 in
Dimension H128.7
Dimension MM30
Bolt SizeM30 in
Dimension G68.5 in
Dimension N17
Working Load Limit8000kg lbs

Product Details

Assembly RequiredNo
MaterialSteel
Manufacturers Part Number7909319
BrandRUD
ColorPink
Hook TypeBolt on
Package Quantity1

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMD 2006/42/EC