RUD Hoist Ring, 180 Pivot, 11,000 lb. Load Capacity, Pink, Steel, M30 Bolt
Write a Review
|
Questions & Answers (0)
Product Description
Ball bearing for shock-free rotating and turning with less friction. Lifting points pivots 360 degrees. Suspension ring with enlarged pivoting area. Available as Metric or UNC Thread. Clear marking of the minimum WLL for all loading directions. Patented markings for easy determination for withdraw of service as well as the determination of the load angle. Rotatable at nominal WLL, 90 degree to the bolt-on direction. Variable bolt lengths available for tapped or through holes. Non-removable special bolt. Large distance between bolt-on surface and load to avoid damage. Maximum operation temperature range WITHOUT reduction of WLL -40 to 100 degree Celsius. Maximum operation temperature WITH reduction of WLL 350 degree Celsius.
PRICE
$619.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 3-1/2 in |
| Height | 3-5/8 in |
| Weight Capacity | 11000 |
| Weight | 5.09 kg lbs |
| Dimension L1 | -- in |
| Dimension A | 22 |
| Dimension B | 90 |
| Diameter | M 30 (x3.5) |
| Dimension D | 99 |
| Dimension E | 85 |
| Dimension F | 50 |
| Dimension C | 50 in |
| Bail Opening | 3.54 x 1.968 in |
| Dimension S | -- |
| Dimension M | M30 |
| Bolt Size | M30 in |
| Dimension G | 106 in |
| Dimension N | 225 |
| Working Load Limit | 11000 lbs |
Product Details
| Assembly Required | No |
| Centring | -- |
| Material | Steel |
| Manufacturers Part Number | 7100650 |
| Brand | RUD |
| Color | Pink |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | MD 2006/42/EC |