Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RUD

Model # :WBB2795359

MPN #: 8503187

RUD Swivel Hoist Ring, 180 Pivot, 11, 000 lb. Load Capacity

Product Description
VLBG-Plus with ICE-Bolt lifting points pivots 360 degrees. Suspension ring pivots 180 degrees. Optimal WLL with captive but exchangeable ICE-Bolt with special corrosion protection. Clear marking at the bolt head: RUD, ICE, thread size, batch number and class of strength. Clamping spring works as a noise reduction and holds the suspension ring in the requested position. Clear marking of the minimum WLL for all loading directions. Available as Metric or UNC thread. Variable bolt lengths available for tapped or through holes. Quick and easy installation with just one bolt connection. Assembly with flat/ring wrench or allen key possible. Maximum operation temperature range WITHOUT reduction of WLL -40 degrees to 100 degrees Celsius. Maximum operation temperature WITH reduction of WLL to 350 degree Celsius.

PRICE
$359.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8 in
Width6-3/8 in
Height6-1/2 in
Weight Capacity11000
Weight7 lbs
Dimension T5-25/32 in
Dimension K3-1/8"
Dimension A2-3/8 in
Dimension B4-1/16 in
Dimension L4"
Dimension I5-15/16 in
Dimension D2-3/8 in
Dimension E2-1/2 in
Dimension F7/8"
Dimension C2-9/16 in
Bail Opening2.5 x 2.5625 in
Dimension H1-5/8"
Dimension M1 1/4"-7UNC
Bolt Size1 1/41.25 in
Dimension G2-13/32 in
Dimension N2-5/8"
Working Load Limit11000 lbs

Product Details

Assembly RequiredNo
MaterialSteel
Manufacturers Part Number8503187
BrandRUD
ColorPink
Hook TypeBolt on
Package Quantity1

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMD 2006/42/EC