Global Industrial
Model # :WB273119
Global Industrial Self Seal Bubble Bags, 8"W x 11-1/2"L, Clear, 350/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Bubble Pouches
Protect your delicate and sharp-edged objects. These 3/16" bubble bags provide cushioning and help safeguard your goods. Just slip materials in and simply remove the protective paper strip for a secure seal shut. Quick, simple and effective protection. Self-Seal Bubble Pouches have a 1" lip and tape seal.
Protect your delicate and sharp-edged objects. These 3/16" bubble bags provide cushioning and help safeguard your goods. Just slip materials in and simply remove the protective paper strip for a secure seal shut. Quick, simple and effective protection. Self-Seal Bubble Pouches have a 1" lip and tape seal.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 8 in |
| Bubble Size | 3/16 in |
| Thickness | 3/16 in |
Product Details
| Type | Self-Seal Bubble Bags |
| Package Quantity | 350 |
| Color | Clear |
| Manufacturers Part Number | 273119 |
| Closure | Lip & Tape Seal |
| Brand | Global Industrial |
| Recyclable | No |