Eclipse 800-047 - Security Torx Driver - T15
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Tip Size | T15 in |
| Shank Length | 3 in |
Product Details
| Package Quantity | 1 |
| Description | Security Torx Driver |
| Manufacturers Part Number | 800-047 |
| Tip Type | Star |
| Brand | Eclipse |
Related Products
The 951TX series of T-handles from Beta Tools feature a sliding T-handle that have an L-handle for maximum torque and can switch to a T-handle for quick fastener spinning. All three ends (extended end plus both ends of the handle) have the same torx size male hex drive. The sliding bar can be stopped in the required position throughout the length with a safety catch to prevent the bar from slipping out. Designed and manufactured in Italy. Features: Designed to develop high torque values Calibrated hexagon ends, for perfect screw fit >
Features: High Leverage - We designed the keys to be longer in the largest sizes to increase leverage where it matters Precise Tip Geometry - The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx® fasteners that resists camming out. The tips are slightly chamfered to help the keys slide easily into fasteners and reduce wear Maximum Torque Strength - We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to 54-58 HRC to produce tools that are hard, but not brittle. As a result, the maximum torque of the ...
Security fastener solution designed for all commercial and industrial tradesmen, i.e. electricians, locksmiths, telephone technicians, maintenance personnel, etc. The 15-in-1 Tamperproof bit assortment includes the most popular security bits, including Spanners, Hex Pins and Torx Pins.
T-20 Torx Tamperproof Key Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for torx or six-lobe pin-head screws
Features: Part of the L-BOXX® Stacking Organization System - This module easily integrates with all other components in the L-BOXX® family of products, providing virtually infinite options for configuring your own custom organization system Cut in Michigan - We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit Laser-Marked Foam Foam Materials and Construction - We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two bonded layers, with a slightly denser black ...