- Hot Melt adhesive provides a quiet release, easy unwind and extra elongation for help in sealing irregular shapes
- Excellent performance on over-stuffed cartons
- Adheres well to film
- Application temperature range: 32° - 104°F
- Service temperature range: 10° - 120°F
Tape Logic® 800 Economy Carton Sealing Tape, 2" x 110 yds., Clear - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.92 Sold in packages of 36 / $4.72 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 2.2 mil |
| Core Size | 3 in |
Product Details
| Type | Hot Melt Tape |
| Color | Clear |
| Series | 800 |
| Application Temperature Range | 32° - 104° °F |
| Material | Hot Melt |
| Package Quantity | 36 |
| Description | Economy Carton Sealing Tape |
| Manufacturers Part Number | T902800 |
| Brand | Tape Logic |