Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252478

MPN #: 815S24MA-HG

Hallowell® 800 Mobile Storage Cabinet, 36"W x 24"D x 78"H, Assembled Dark Gray

Product Description
Hallowell® 800 Series Mobile Storage Cabinet is assembled with Solid Door. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit

Features:
  • 36"W x 24"D x 78"H
  • 725 Dark Gray
  • Single Tier, Double Solid Door
  • 1-Wide
  • 20 Gauge Door and Body, 22 Gauge Shelves
  • 16 Gauge Continuous Piano Hinge
  • 4 Full Width Adjustable Shelves, 180 Degree Door Swing, Corner Foot Gussets Provide Added Rigidity and Stability, 2 Caster Attachment Plates, 4 Lockable Swivel Casters
  • 2 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$979.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight175 lbs
Gauge20 ga

Product Details

Lock TypeKeyed
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves5
Construction TypeAssembled
Manufacturers Part Number815S24MA-HG
BrandHallowell
TypeCommercial Duty Steel Mobile Storage Cabinets
Shelf Capacity250 lbs
ColorGray
Series800
Wheel Type4 Swivel w/ Locks
Handle TypeSwing
StyleFull Height
Number of Doors2
Package Quantity1
Number of Fixed Shelves1
Base TypeMobile

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard Gold Certified