Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lyon

Model # :WB237553GY

MPN #: DD1170

Lyon® Heavy Duty Mobile Storage Cabinet, 60"W x 24"D x 68"H, Gray, Assembled

Product Description
Lyon Heavy Duty Storage Cabinets
Extra Wide with Casters

This extra wide cabinet measures 60"W x 24" deep and includes 6" diameter polyolefin casters (2 swivel with brakes, 2 rigid) with a 2800 lb. total capacity. Extra heavy duty construction gives these storage cabinets excellent security and extended service life. All welded cabinet construction utilizes 14 gauge steel to provide a 1450 lb. capacity per shelf. Includes 4 shelves that bolt securely into keyhole slots and adjust at 3" increments on channels that also reinforced cabinet vertically. Shelves are 14 gauge steel with flanged edges for added rigidity.

Storage cabinet doors close with a 3 point locking mechanism made with 3/8" thick round locking bars. Door handle is rugged, diecast steel with a 3/8" thick padlock hasp. Each door has 3 heavy duty welded hinges with 5/16" diameter brass hinge pins to keep contents secure.
Storage cabinets are shipped assembled and ready to use. Baked enamel finish. Lifetime Limited Warranty.

PRICE
$3,449.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3449.00
Buy 6 units - 10 units
3279.00Save $170.00 (5%)
Buy 11+ units
3179.00Save $270.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height68 in
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeMobile Cabinet
Shelf Capacity1450 lbs
Number of Adjustable Shelves3
ColorGray
Door TypeSolid
StyleFull Height
Number of Shelves4
MaterialSteel
Construction TypeAssembled
Number of Compartments5
Manufacturers Part NumberDD1170
Number of Fixed Shelves1
Base TypeMobile
BrandLyon