Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252479

MPN #: 815S24M-HG

Hallowell® 800 Mobile Storage Cabinet, 36"W x 24"D x 78"H, Knock-Down, Dark Gray

Product Description
Hallowell® 800 Series Mobile Storage Cabinet is Knock Down with Solid Door. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit

Features:
  • 36"W x 24"D x 78"H
  • 725 Dark Gray
  • Single Tier, Double Solid Door
  • 1-Wide
  • 20 Gauge Door and Body, 22 Gauge Shelves
  • 16 Gauge Continuous Piano Hinge
  • 4 Full Width Adjustable Shelves, 180 Degree Door Swing, Corner Foot Gussets Provide Added Rigidity and Stability
  • 2 Caster Attachment Plates, 4 Lockable Swivel Casters
  • 2 Year Warranty
  • Cold Rolled Sheet Steel"


PRICE
$869.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight175 lbs
Gauge22/20 ga

Product Details

Lock TypeKeyed
TypeCommercial Duty Steel Mobile Storage Cabinets
Shelf Capacity250 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeSolid
Series800
Wheel Type4 Swivel w/ Locks
StyleFull Height
Number of Shelves5
MaterialSteel
Construction TypeKnock-down
Package Quantity1
Manufacturers Part Number815S24M-HG
Number of Fixed Shelves1
Base TypeMobile
BrandHallowell

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard Gold Certified