Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB1031921

MPN #: 815S24MA-PT

Hallowell 800 Series Industrial Mobile Storage Cabinet, 36"W x 24"D x 78"H, Parchment, Assembled

Product Description
Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

PRICE
$979.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
979.00
Buy 6 units - 10 units
929.00Save $50.00 (5%)
Buy 11+ units
899.00Save $80.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Inside Width33 in
Inside Depth22 in
Inside Height70-3/4 in
Weight Capacity1250 lbs
Weight175 lbs
Gauge20 ga
Wheel Diameter4 in

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves4
Construction TypeAssembled, Casters Separate
Manufacturers Part Number815S24MA-PT
BrandHallowell
TypeMobile Cabinet
Shelf Capacity250 lbs
ColorParchment
SeriesIndustrial
Wheel Type4 Swivel w/ Locks
StyleFull Height
Package Quantity1
Number of Fixed Shelves1
Base TypeMobile

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard Children and Schools Certified