Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB1032046

MPN #: 415S18A-ME

Hallowell 400 Series Commercial Storage Cabinet, 36"W x 18"D x 72"H, Ebony, Assembled

Product Description
Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. 2 Year Limited Warranty.

PRICE
$729.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
729.00
Buy 6 units - 10 units
695.00Save $34.00 (5%)
Buy 11+ units
669.00Save $60.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height72 in
Inside Width33 in
Inside Depth16 in
Inside Height64-3/4 in
Weight94 lbs
Gauge22 ga

Product Details

Lock TypeKeyed Lock, Keyed Differently
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves4
Construction TypeAssembled
Manufacturers Part Number415S18A-ME
BrandHallowell
TypeStorage Cabinet
Shelf Capacity200 lbs
ColorBlack
Series400 Series - Commercial
Handle TypeLever
StyleFull Height
Number of Doors2
Package Quantity1
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard Children & Schools Certified