Hallowell 800 Series Industrial Mobile Storage Cabinet, 48"W x 24"D x 78"H, Ebony, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.
PRICE
$1,419.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Inside Width | 45 in |
| Inside Depth | 22 in |
| Inside Height | 70-3/4 in |
| Weight Capacity | 1250 lbs |
| Weight | 214 lbs |
| Gauge | 20 ga |
| Wheel Diameter | 4 in |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | Assembled, Casters Separate |
| Manufacturers Part Number | 825S24MA-ME |
| Brand | Hallowell |
| Type | Mobile Cabinet |
| Shelf Capacity | 250 lbs |
| Color | Black |
| Series | Industrial |
| Wheel Type | 4 Swivel w/ Locks |
| Style | Full Height |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard Children and Schools Certified |