Hallowell 845W18A-ME 800 Series Solid Door Wardrobe Cabinet, 48x18x78, Ebony, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Hallowell 800 Series Solid Door Wardrobe Cabinet, 48"Wx18"Dx78"H, Midnight Ebony, Assembled
Hallowell 800 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.
Hallowell 800 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.
PRICE
$819.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 78 in |
| Inside Width | 45 in |
| Inside Depth | 16 in |
| Inside Height | 70-3/4 in |
| Weight Capacity | 500 lbs |
| Weight | 149 lbs |
| Gauge | 20 ga |
Product Details
| Number of Adjustable Shelves | 1 |
| Door Type | Solid |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 845W18A-ME |
| Brand | Hallowell |
| Type | Wardrobe Cabinet |
| Shelf Capacity | 250 lbs |
| Color | Black |
| Series | Industrial |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |